Shop All Lubricants
Kano
1 Quart Microil High-Grade Precision Instrument Lubricant
Mfr # MC161
Zoro # G506123873
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kano
- MFR # MC161
- Zoro # G506123873
- UPC # 857236004292
- Country of Origin United States
- Category Lubricants
Description
KANO's 1 quart can of Microil industrial lubricant works hard and delicately to clean and protect fragile bearings, gauges, meters, clocks, micrometers, counters, controls, firearms, light machinery and more. Its formula resists evaporation and is long lasting without gumming up over time. Lubricate up to -50 degrees F. LUBRICATES AND PROTECTS: Refined, precision instrument oil to remove old gummed oils and protects delicate bearings
UNIQUE FORMULA: Resists evaporation, long lasting, low viscosity, non corrosive, non gumming
INDUSTRIAL STRENGTH: Lubricates to 50 degrees Fahrenheit below zero
APPLICATIONS: Use for lubricating delicate bearings, gauges, meters, clocks, micrometers, counters, controls, firearms, light machinery and more
UNIQUE FORMULA: Resists evaporation, long lasting, low viscosity, non corrosive, non gumming
INDUSTRIAL STRENGTH: Lubricates to 50 degrees Fahrenheit below zero
APPLICATIONS: Use for lubricating delicate bearings, gauges, meters, clocks, micrometers, counters, controls, firearms, light machinery and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 170.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY8)
- POWERDRIVE QD Bushing, Series SDS, 42mm Bore (SDS-42MM)
- DURA-SURE TORQUE Timing Belt, S8M, 12 x 1400mm PL, T175 (120-S8M-1400)
- BESTORQ 5L510 V Belt, 51 in Outside Length, 21/32 in Top Width, 1 Ribs (5L510)
- KANO Microil 8Oz High Grade Precision Instrument Lubricant, 6PK (AZMC081C6)
- KANO 1 Gallon Pyrolube High Temperature Lubricant, 2PK (AZPY011C2)
- KANO 5 Lb. Pyrolube High Temperature Lubricant, Grease (PG353)
- KANO Microil 1 Gallon High-Grade Precision Instrument Oil, 2PK (AZMC011C2)
- KANO 55 Gallon Microil High-Grade Precision Instrument Lubricant (MC551)
- KANO 1 Gallon Microil High-Grade Precision Instrument Lubricant (MC011)
- CRC Multi-Purpose Lubricant, 9 Wt Oz (6006)
- Kano Lubricants