Shop All Wood Screws
Kanebridge
Wood Screw, Stainless Steel Phillips Drive
Mfr # 0810HPP410
Zoro # G308420880
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0810HPP410
- Zoro # G308420880
- Country of Origin China
- Category Wood Screws
Details
Drive | Phillips |
Material | Stainless Steel |
Item | Wood Screw |
Description
8x5/8 #6hd phillips pan high low screw fully threaded 4 10 stainless steel. High-low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 1/4" x 5", LCS PL (CLP-0250-5000)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Alloy Steel, 1-1/2 in Length, 50 PK (72230)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/4 in Shaft Dia, 100 PK (E-25ST ZD)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 10 PK (U51007.050.0100)
- KANEBRIDGE #2 x 1/4 Round Head Type U Drive Screw 18-8 Stainless Steel - Pkg of 10000 (0204U188)
- KANEBRIDGE 1/2-13 x 1-1/2 Six Lobe Flat Floor Board Screw - Type F Black Phosphate - Pkg of 200 (5024FTFB)
- KANEBRIDGE 1/4-20X3/4 Six Lobe Flat Floor Board Screw Type F Black Phosphate, Pkg of 3000 (1412FTFB)
- KANEBRIDGE #12 x 1-1/4 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 2000 (1220DPFB)
- KANEBRIDGE 1/4-20 x 5/8 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 500 (MS51957-80B)
- KANEBRIDGE 2-56 x 1/4 MS51957, NAS-1635 Phillips Pan Machine Screw Coarse - Full Thread - S/S - Pkg of 4000 (MS51957-3)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0200)
- Kanebridge Self-Tapping Screws