Shop All Wing Nuts
Kanebridge
Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 0.5 in Ht, 1.11 in Max Wing Span
Mfr # 14NWS
Zoro # G408422302
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Zinc Alloy
- Finish Zinc Plated
- Overall Height 0.5 in
- Maximum Wing Span 1.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 14NWS
- Zoro # G408422302
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.5 in |
Base Diameter | 0.62 in |
Details
Item | Wing Nut |
Material | Zinc Alloy |
Finish | Zinc Plated |
Maximum Wing Span | 1.11 in |
System of Measurement | Inch |
Description
Wing nut - 1/4-20 - 2000 this 1/4-20 size stamped wing nut has a zinc finish for long lasting durability and dependability. Wings allow turning by hand without requiring the use of tools. Package of 2000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61751)
- ZORO SELECT Oversized Key Stock, 305 mm L, 25 mm W, 25 mm H, Carbon Steel (WWG362525305)
- ZORO SELECT Cotter Pin, Hairpin, 0.093Dx2-5/16" L, PK25 (3DYT3)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in Spring Steel, Plain Finish, 50 PK (TWWIS037-050BX)
- KANEBRIDGE Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 1/2 in Ht, 1 in Max Wing Span (1412NWA)
- HILLMAN 100Pk 10-24 Wing Nut (180243)
- ZORO SELECT Wing Nut, M8-1.25, Stainless Steel, Plain, 14.80 mm Ht, 30.30 mm Max Wing Span, 10 PK (WN5X00800-010P1)
- ZORO SELECT Wing Nut, #10-24, Nylon, Plain, 0.48 in Ht, 29/32 in Max Wing Span, 10 PK (0601024WN)
- ZORO SELECT Wing Nut, M10-1.50, Stainless Steel, Plain, 17.70 mm Ht, 36.20 mm Max Wing Span, 5 PK (WN5X01000-005P1)
- ZORO SELECT Wing Nut, M12-1.75, Steel, Zinc Plated, 22.5 mm Ht, 47.50 mm Max Wing Span, 50 PK (M16250.120.0001)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.44 in Ht, 2.76 in Max Wing Span, 5 PK (U16250.062.0001)
- Kanebridge Wing Nuts