Shop All Wedge Anchors
Kanebridge
Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated
Mfr # 3148AWG
Zoro # G508422301
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 3148AWG
- Zoro # G508422301
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 3" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Description
5/16x3 wedge anchor icc compliant icbo zinc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.043.3600)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Oval Machine Screw, Plain Stainless Steel, 20 PK (63404)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 120 mm Length, 50 PK (M07160.080.0120)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L (N01200.100.0750)
- KANEBRIDGE Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated (3756AWG)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Hot Dipped Galvanized, 10 PK (09646)
- ZORO SELECT Wedge Anchor, 1/8" Dia., 5-1/4" L, Alloy Steel Plain, 30 PK (10084B7)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK (7616SD6-PWR)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 8-1/2" L, Carbon Steel 25 PK (2412812)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 500 PK (B70411.025.0325)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 4" L, Steel Zinc Plated, 25 PK (6264AWG)
- Kanebridge Wedge Anchors