Shop All Hollow Wall Anchors
Kanebridge
Toggle Bolt, 4" L, Steel
Mfr # 1464TBCM
Zoro # G502571647
product price: $22.15
/ea
Sold in multiples of 2 for $44.30
$44.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Combination Phillips/Slotted Drive
- Anchor Length 4"
- Material Steel
- Usable Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1464TBCM
- Zoro # G502571647
- UPC # 707022400206
- Country of Origin Germany
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Usable Length | 4 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Flat |
Drive Type | Combination Phillips/Slotted |
Description
COMBINATION MUSHROOM HEAD TOGGLE BOLT - 1/4" - 4" LENGTH THIS 1/8" FASTENER IS MADE OF ZINC FINISHED SOLID STEEL FOR LASTING STRENGTH AND DEPENDABILITY. COMBINATION PHILLIPS AND FLAT HEAD SCREW TOP DESIGN. PACKAGE QUANTITY OF 50.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.013.0050)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 4 in Lg, 7/8 in Hex Wd, 2 PK (250497BG)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 9/16 in W, 9/16 in H (3005620562-72)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLB-16)
- KANEBRIDGE 3/8X3 Combination Round Head Toggle Bolt Zinc, Pkg of 25 (3748TBCR)
- KANEBRIDGE 1/4X4 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (1464TBCR)
- KANEBRIDGE 6-32 Toggle Wing Zinc, Pkg of 100 (06NTW)
- KANEBRIDGE 1/8 SHORT Small Hollow Wall Anchor Zinc, Pkg of 100 (1805AWHS)
- KANEBRIDGE 1/4-20 Toggle Wing Zinc, Pkg of 100 (14NTW)
- KANEBRIDGE 8-32 Toggle Wing Zinc, Pkg of 100 (08NTW)
- HILLMAN Walldog (385388)
- Kanebridge Hollow Wall Anchors