Shop All Hollow Wall Anchors
Kanebridge
Toggle Bolt, 4" L, Steel
Mfr # 1064TBCM
Zoro # G508581404
product price: $14.19
/ea
Sold in multiples of 2 for $28.38
$28.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Combination Phillips/Slotted Drive
- Anchor Length 4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1064TBCM
- Zoro # G508581404
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Flat |
Drive Type | Combination Phillips/Slotted |
Description
Combination mushroom head toggle bolt - 3/16 - 4 length this 1/8 fastener is made of zinc finished solid steel for lasting strength and dependability. Combination phillips and flat head screw top design. Package quantity of 50.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 8-32, 12 in, Stainless Steel, 316, Plain Finish (55134)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500BL 8X1-1/2)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0001)
- DISCO Flange Nut, M10-1.25, Class 10, Bright Zinc Plated (3202PK)
- KANEBRIDGE 10-12 Ribbed Plastic Anchor Kit, Pkg of 10 (12PAPK)
- KANEBRIDGE 3/8x4 1/2 T Anchor Zinc Yellow, Pkg of 50 (3772ATY)
- KANEBRIDGE 1/8X3 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (0648TBCR)
- KANEBRIDGE 1/4-20 Toggle Wing Zinc, Pkg of 100 (14NTW)
- KANEBRIDGE 8-32 Toggle Wing Zinc, Pkg of 100 (08NTW)
- KANEBRIDGE 1/4X6 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (1496TBCR)
- ZORO SELECT Screw Anchor, 1-1/2" L, Plastic, 100 PK (U63270.000.0050)
- Kanebridge Hollow Wall Anchors