Shop All Hollow Wall Anchors
Kanebridge
Toggle Bolt, 2" L, Steel
Mfr # 0632TBCM
Zoro # G108581415
Sold in multiples of 4 for $35.96
$35.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Combination Phillips/Slotted Drive
- Anchor Length 2"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 0632TBCM
- Zoro # G108581415
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Flat |
Drive Type | Combination Phillips/Slotted |
Description
Combination mushroom head toggle bolt - 1/8 - 2 length this 1/8 fastener is made of zinc finished solid steel for lasting strength and dependability. Combination phillips and flat head screw top design. Package quantity of 50.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 20 PK (932291)
- ZORO SELECT Wire Brush, 8.125 in L, 3/8 in Dia. (11M973)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0250)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141550)
- KANEBRIDGE 1/8X3 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (0648TBCR)
- KANEBRIDGE 1/4X3 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (1448TBCR)
- KANEBRIDGE 1/8 SHORT Small Hollow Wall Anchor Zinc, Pkg of 100 (1805AWHS)
- KANEBRIDGE 1/4X4 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (1464TBCR)
- KANEBRIDGE 3/8X3 Combination Round Head Toggle Bolt Zinc, Pkg of 25 (3748TBCR)
- KANEBRIDGE 10-12 Ribbed Plastic Anchor Kit, Pkg of 10 (12PAPK)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 100 PK (04287)
- Kanebridge Hollow Wall Anchors