Shop All Drive Pin Anchors
Kanebridge
Tire Wire Pin Anchor, 3/16" Dia., 3" L, Zinc Plated
Mfr # 1048ADSPF
Zoro # G508436582
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Overall Length 3"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 1048ADSPF
- Zoro # G508436582
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3" |
Details
Item | Tire Wire Pin Anchor |
Finish | Zinc Plated |
Description
3/16x3 flat head split drive anchor zinc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (2UHN5)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 614 PK (L158STT5)
- MIDWEST FASTENER 5/64" x 1/2" Zinc Plated Steel Cotter Pins 100PK (930201)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 75 PK (B01209.062.0300)
- ZORO SELECT DFS Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 10 PK (GCPFS14134)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (05574-PWR)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.031.0275)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 3/4" L, Aluminum 500 PK (37750AUA)
- HILLMAN NYLON ANC TRUSS 1/4X3 (370573)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 10 PK (05688)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (05503-PWR)
- Kanebridge Concrete Anchors