Shop All Drive Pin Anchors
Kanebridge
Tire Wire Pin Anchor, 1/4" Dia., 3" L, Zinc Plated
Mfr # 1448ADSPF
Zoro # G308436478
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 3"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 1448ADSPF
- Zoro # G308436478
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3" |
Details
Item | Tire Wire Pin Anchor |
Finish | Zinc Plated |
Description
1/4x3 flat head split drive anchor zinc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 25 PK (Z9087)
- ZORO SELECT #2-56 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010256B050)
- PASLODE Collated Brad Nail, 1 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650212)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Tension Pins 4 42PK (61183)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 1500 PK (07867)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (03302-PWR)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon White, 1000 PK (141000PTPWH)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1" L, 50 PK (35300)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3" L, Alloy Steel Zinc Plated, 100 PK (02850-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (03211-PWR)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Yellow Zinc, 275 PK (B70651.037.0237)
- Kanebridge Drive Pin Anchors