Shop All Drive Pin Anchors
Kanebridge
Tire Wire Pin Anchor, 1/4" Dia., 2" L, Zinc Plated
Mfr # 1432ADSPF
Zoro # G408436620
$69.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 2"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 1432ADSPF
- Zoro # G408436620
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2" |
Details
Item | Tire Wire Pin Anchor |
Finish | Zinc Plated |
Description
1/4x2 flat head split drive anchor zinc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK (U12380.101.0002)
- GRIP-RITE Collated Siding Nail, 2 in L, 15 Degrees (MAXC62820)
- TAPCON 1/4-inch x 2-1/4-inch Climaseal Blue Flat Head T30 Concrete Screw Anchors With Drill Bit, 225PK (24580CT25)
- ZORO SELECT Coupling Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (250088BG)
- HILLMAN Nail Drive Anchor, 1/4" Dia., 2" L, Zinc Plated, 6 PK (9406)
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 1" L, Steel Zinc Plated, 100 PK (50296-PWR)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated (35305)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Plain, 25 PK (06646-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (03332-PWR)
- GRIP-RITE Nail Drive Anchor, 1/2" Dia., 10" L, Steel Hot Galvanized, 50 PK (1210GAB50)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 5/8" L, Aluminum 1000 PK (14625ACA)
- Kanebridge Concrete Anchors