Shop All Drive Pin Anchors
Kanebridge
Tire Wire Pin Anchor, 1/4" Dia., 1-3/4" L, Zinc Plated
Mfr # 1428ADSPTW
Zoro # G308436485
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 1-3/4"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 1428ADSPTW
- Zoro # G308436485
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-3/4" |
Details
Item | Tire Wire Pin Anchor |
Finish | Zinc Plated |
Description
1/4x1 3/4 tie wire split drive anchor zinc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, 1 in L, Rubber, 10 PK (64542)
- ZORO SELECT Push-In Rivet, Dome Head, 0.319 in Dia., 5/8 in L, Nylon Body, 25 PK (27KY2500187)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0006)
- ZORO SELECT Clevis Pin, Stl, Znc, 5/16x3/4 L, PK10 (WWGCLPZBP079)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon White, 1000 PK (141000PTPWH)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Aluminum 100 PK (54854)
- ITW Nail Drive Anchor, 3/16" Dia., 1-3/4" L, Steel 75 PK (24305)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (05532-PWR)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 1000 PK (141500PTPBE)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Plain, 25 PK (06648-PWR)
- Kanebridge Concrete Anchors