Shop All Drive Pin Anchors
Kanebridge
Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Zinc Plated
Mfr # 1420ADSPR
Zoro # G208436622
Sold in multiples of 2 for $47.50
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 1-1/4"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 1420ADSPR
- Zoro # G208436622
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/4" |
Details
Item | Tire Wire Pin Anchor |
Finish | Zinc Plated |
Description
1/4x1 1/4 round head split drive anchor zinc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0175)
- VELVAC Clevis 5/8"-18 X 1-7/8" Long (019011)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-10-M7-)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 3 PK (75585)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Aluminum 1000 PK (14750ABA)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.018.0100)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (05569-PWR)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated (35303)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Nylon 100 PK (04079)
- ITW Nail Drive Anchor, 3/16" Dia., 1-1/4" L, Steel 75 PK (24300)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (1024ADSPF)
- Kanebridge Drive Pin Anchors