Shop All Drive Pin Anchors
Kanebridge
Tire Wire Pin Anchor, 1/4" Dia., 1-1/2" L, Zinc Plated
Mfr # 1424ADSPF
Zoro # G608436536
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 1-1/2"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 1424ADSPF
- Zoro # G608436536
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/2" |
Details
Item | Tire Wire Pin Anchor |
Finish | Zinc Plated |
Description
1/4x1 1/2 flat head split drive anchor zinc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 10 PK (6DYY9)
- MORTON Thumb Screw, #10-32 Thread Size, Machined Finish Brass, 3/16" Head Ht (5168)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length (A0490160024Z)
- G.L. HUYETT Lock Nut, M70, Steel, Plain (KM-14)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (02844-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon Plain, 100 PK (02513-PWR)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 5/8" L, Aluminum 1000 PK (10625ALA)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Yellow Zinc, 275 PK (B70651.037.0237)
- ZORO SELECT Nail Drive Anchor, #10 Dia., Steel Zinc Plated (374334)
- HILLMAN Nail Drive Anchor, 3/4" Dia., 1" L, Nylon (78799)
- ZORO SELECT DFS Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 10 PK (GCPFS14134)
- Kanebridge Concrete Anchors