Shop All Thumb Screws
Kanebridge
Thumb Screw, 5/16 in-18 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg
Mfr # 3120WA
Zoro # G708420794
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16 in-18
- Fastener Length 1-1/4 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 3120WA
- Zoro # G708420794
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | 5/16 in-18 |
Fastener Length | 1-1/4 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Thread Style | Fully Threaded |
Item | Thumb Screw |
Description
5/16-18x1 1/4 light series cold forged wing screw full thread type a zinc. Wings allow turning by hand without tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16200)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0004)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 31.7 mm Shank, 25 mm ID, Steel, Plain (M16001.080.0001)
- MIDWEST FASTENER 3/8" x 2-1/2" Tube Linch Pins 2PK (36704)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 1 in Lg (TSIX0370100P-001P)
- ZORO SELECT Thumb Screw, #14 Thread Size, Round, Plain Stainless Steel, 3/4 in Lg, 3000 PK (1412U188)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.69 in Head Ht, 2 in Lg (WSI03102000-001P)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 1/2 in Lg (FC7110-SS)
- MORTON Thumb Screw, M6 Thread Size, 303 Stainless Steel, 5mm Head Ht (362406010SS)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1 in Lg, 5 PK (WFTSSS13)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 5/16 in Lg, 5 PK (WFTSSS000)
- Kanebridge Thumb Screws