Shop All Thumb Screws
Kanebridge
Thumb Screw, 1/4 in-20 Thread Size, Zinc Plated Steel, 5/8 in Lg
Mfr # 1410TS
Zoro # G408445585
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4 in-20
- Fastener Length 5/8 in
- Material Steel
- Finish Zinc Plated
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 1410TS
- Zoro # G408445585
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | 1/4 in-20 |
Fastener Length | 5/8 in |
Details
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Thread Style | Fully Threaded |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
Description
1/4-20x5/8 thumb screw with shoulder full thread zinc. Thumb area enables turning by hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0112)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898166-PG)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51483)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (8002500250-12)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3 in Lg (Z0695)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 1/2 in Lg (FC7110-SS)
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 5/8 in Lg (FC7132-SS)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 2 in Lg, 25 PK (1-GHR-07-17-)
- FASCOMP Thumb Screw, #4-40 Thread Size, Stainless Steel, 5/16 in Lg (FC7100-SS)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.43 in Head Ht, 3/8 in Lg, 2000 PK (313530)
- MORTON Thumb Screw, M3 Thread Size, Black Oxide Steel, 2.5mm Head Ht (521203010)
- Kanebridge Thumb Screws