Shop All Thumb Screws
Kanebridge
Thumb Screw, 1/4 in-20 Thread Size, Zinc Plated Steel, 1/2 in Lg
Mfr # 1408TS
Zoro # G208445525
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4 in-20
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1408TS
- Zoro # G208445525
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | 1/4 in-20 |
Fastener Length | 1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Thread Style | Fully Threaded |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
Description
1/4-20x1/2 thumb screw with shoulder full thread zinc. Thumb area enables turning by hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 13/16 in W, 13/16 in H, Carbon Steel (WWG350812081212)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07410.025.0300)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 150 PK (77432)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 9 in Ht, Zinc Plated Steel (U17263.037.0907)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 2 in Lg, 5 PK (4052-2000-SL)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 7/8 in Lg (Z2316)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw M5 x 0.80 mm Thread Size 30 mm Long (99607A288)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (4049-SL)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 in Lg (Z0697)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 1/2 in Lg (TSIX0370150S-001P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (TSIX0250050P-005P)
- Kanebridge Thumb Screws