Shop All Thumb Screws
Kanebridge
Thumb Screw, #10-32 Thread Size, Zinc Plated Steel, 1/2 in Lg
Mfr # 1108T
Zoro # G908445764
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1108T
- Zoro # G908445764
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Thread Style | Fully Threaded |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
Description
10-32x1/2 thumb screw fully thread zinc. Thumb area enables turning by hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (U70520.050.0600)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45643)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04100.075.0500)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 2 ft, Steel, Grade A, Plain Finish (U20200.043.2400)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw M2.5 x 0.45 mm Thread Size 8 mm Long (99607A264)
- MORTON Thumb Screw, #10-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5187)
- FASCOMP Thumb Screw, #6-32 Thread Size, Aluminum, 7/16 in Lg (FC7104-A)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.69 in Head Ht, 2 in Lg (WSI03102000-001P)
- MORTON Thumb Screw, M4 Thread Size, 303 Stainless Steel, 3.5mm Head Ht (361604010SS)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 5/16" Head Ht (3076)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (4041-SL)
- Kanebridge Thumb Screws