Shop All Thread Cutting & Forming Screws
Kanebridge
Thread Cutting Screw, M2.5-0.45 x 10 mm, Zinc Plated Steel Pan Head Torx Drive
Mfr # M2.510D7500T
Zoro # G105068339
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Standards DIN 7500CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # M2.510D7500T
- Zoro # G105068339
- Country of Origin China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M2.5-0.45 |
Fastener Length | 10 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | DIN 7500CE |
Item | Thread Cutting Screw |
Description
M2.5x10 din 7500 c e pan 6 lobe recess thread rolling screw zinc bake and wax. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (N04100.043.0150)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x1 L, PK25 (WWG-CLP-245)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Galvanized, 50 PK (7713HD5-PWR)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51470)
- KANEBRIDGE 4-40X1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 10000 (0404FPP)
- KANEBRIDGE Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (31161W)
- KANEBRIDGE Thread Cutting Screw, 1/2"-13 x 2 in, Zinc Plated Steel Hex Head Slotted Drive (5032FSW)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000500-100P)
- GRK FASTENERS Cabnet Screw #8X2 in. 330PK (96077)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3720RW)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 5/8 in, Black Zinc Plated Steel Pan Head Torx Drive, 4000 PK (1410RTPBZ)
- Kanebridge Thread Cutting & Forming Screws