Shop All Thread Cutting & Forming Screws
Kanebridge
Thread Cutting Screw, #8-32 x 1/2 in, Passivated 18-8 Stainless Steel Flat Head Phillips Drive
Mfr # 0808RPF188
Zoro # G505068328
product price: $1,132.99
/ea
Free Shipping & Returns
$1,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #8-32
- Fastener Length 1/2 in
- Material 18-8 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0808RPF188
- Zoro # G505068328
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Standards | SAE J81 |
Item | Thread Cutting Screw |
Description
8-32x1/2 phil flat taptite alternative thread rolling screw fully thrd 18-8 s/s pass &wax. Thread rolling taptite thread for drilled, punched or cored holes in all ductile metals and punch extruded metals. Eliminates chips, requires low drive torque and is resistant to vibrational loosening. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04160.075.0800)
- ITW BEE LEITZKE Terminal and Loop Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS2-046-6000N)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x5 L, PK5 (WWG-CLPZ-219)
- CRIMSON Crimson HT4 Metal Stud and Drywall Toggle Bolts (HT4)
- KANEBRIDGE 4-40X1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 10000 (0404FPP)
- KANEBRIDGE Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (31161W)
- ZORO SELECT Thread Cutting Screw, #10-32 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 7000 PK (1112FPPB)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 10 mm, Wax Steel Hex Head Hex Drive, 10000 PK (M310D7500D)
- ZORO SELECT Thread Forming Screw, #4-24 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK (04205TP)
- GRIP-RITE Thread Forming Screw, #7 x 7/16 in, Steel (NPF7161)
- NEWPORT FASTENERS Thread Forming Screw, 5/16"-18 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 2000 PK (815527)
- Kanebridge Thread Cutting & Forming Screws