Shop All Thread Cutting & Forming Screws
Kanebridge
Thread Cutting Screw, 3/8"-16 x 3 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 3748FW
Zoro # G504995731
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 3/8"-16
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 3748FW
- Zoro # G504995731
- Country of Origin China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 3/8"-16 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Multi-Material |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
3/8-16x3 unslotted indented hex washer thread cutting screw type f fully threaded zinc. Thread-cutting type-f threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 rockwell hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish (36838)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0150)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK (9169116)
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0010)
- KANEBRIDGE Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (31161W)
- KANEBRIDGE 4-40X1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 10000 (0404FPP)
- NEWPORT FASTENERS Thread Forming Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (978901)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (933933)
- ZORO SELECT Thread Cutting Screw, #10-24 x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (1014RW)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1 in, Black Phosphate Steel Pan Head Torx Drive, 1000 PK (1424FTPB)
- ZORO SELECT Thread Cutting Screw, #6-32 x 1/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (0604FPU188)
- Kanebridge Self-Tapping Screws