Shop All Thread Cutting & Forming Screws
Kanebridge
Thread Cutting Screw, 3/8"-16 x 1 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 3716FW
Zoro # G204995734
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 3/8"-16
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 3716FW
- Zoro # G204995734
- Country of Origin China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 3/8"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Multi-Material |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
3/8-16x1 unslotted indented hex washer thread cutting screw type f fully threaded zinc. Thread-cutting type-f threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 rockwell hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/8, PK100 (U07840.013.0037)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3621-10.00TWK)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 25 mm Shaft Dia, 10 PK (DE-24ST PA)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 45 mm L, 4 PK (31141)
- KANEBRIDGE Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (31161W)
- KANEBRIDGE 4-40X1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 10000 (0404FPP)
- ZORO SELECT Thread Cutting Screw, #8-32 x 5/16 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (0805FPT)
- ZORO SELECT Thread Cutting Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3116FSWS)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (272697-100)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Black Oxide Steel Hex Head Hex Drive, 10000 PK (922786)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 3/16 in, 18-8 Stainless Steel Flat Head Torx Drive, 4000 PK (821812)
- Kanebridge Self-Tapping Screws