Shop All Thread Cutting & Forming Screws
Kanebridge
Thread Cutting Screw, 3/8"-16 x 1-3/4 in, Zinc Plated Steel Hex Head Slotted Drive
Mfr # 3728FSW
Zoro # G504995755
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Multi-Material
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 3728FSW
- Zoro # G504995755
- Country of Origin China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 3/8"-16 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Multi-Material |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
3/8-16x1 3/4 slotted indented hex washer thread cutting screw type f fully threaded zinc. Thread-cutting type-f threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 rockwell hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U04110.031.0125)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/8" L, PK100 (U39350.009.0125)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (U67021.025.0050)
- ZORO SELECT Connector Nut, 5/16"-18, 17 mm Brl Lg, 11 mm Brl Dia, Steel Zinc Plated, 10 PK (1CJW1)
- KANEBRIDGE 4-40X1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 10000 (0404FPP)
- KANEBRIDGE Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (31161W)
- KANEBRIDGE Thread Cutting Screw, 1/2"-13 x 2 in, Zinc Plated Steel Hex Head Slotted Drive (5032FSW)
- ZORO SELECT Thread Cutting Screw, #6 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.013.0075)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 700 PK (3120FPF188)
- ZORO SELECT Thread Cutting Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3112FSWS)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/8 in, Black Steel Hex Head Hex Drive, 3000 PK (14061WB)
- Kanebridge Thread Cutting & Forming Screws