Shop All Thread Cutting & Forming Screws
Kanebridge
Thread Cutting Screw, 3/8"-16 x 1-1/4 in, 18-8 Stainless Steel Hex Head Hex Drive
Mfr # 37203W188
Zoro # G804995745
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 37203W188
- Zoro # G804995745
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Cutting Screw |
Point | Type 23 |
Description
. Thread-cutting type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: used in cast iron and zinc, aluminum die castings, and plastics. Stainless: material into which the screw is to cut threads should have a lower hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 10 PK (M07000.060.0140)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M01000.140.0070)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 5, Chrome Plated, 10 PK (74288)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (6DZC8)
- KANEBRIDGE Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (31161W)
- KANEBRIDGE Thread Cutting Screw, 1/2"-13 x 2 in, Zinc Plated Steel Hex Head Slotted Drive (5032FSW)
- KANEBRIDGE 4-40X1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 10000 (0404FPP)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Torx Drive, 5000 PK (690522)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4" x 3/4 in, 18-8 Stainless Steel Pan Head Torx Drive, 1500 PK (134212)
- STARBORN Screw, #10 x 2-3/4 Thread, Star Drive, Auger, Type 17 Point, Stainless Steel, Epoxy, 350 PK (CXD81T10275)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (14121W)
- Kanebridge Thread Cutting & Forming Screws