Shop All Thread Cutting & Forming Screws
Kanebridge
Thread Cutting Screw, #12-24 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive
Mfr # 1208FPU188
Zoro # G605106647
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Materials for Use With Multi-Material
- Thread Style Fully Threaded
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1208FPU188
- Zoro # G605106647
- Country of Origin China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #12-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | 18-8 Stainless Steel |
Materials for Use With | Multi-Material |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Cutting Screw |
Point | Type F |
Description
12-24x1/2 phil flat undercut thread cutting screw type f full thread 18 8 stainless steel. Thread-cutting type-f threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 rockwell hardness. Flat undercut heads are used when a flat head is desired on shorter length screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 60 PK (61048)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (5ZA46)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 10 PK (UST235818)
- ZORO SELECT Drywall Nail, Cupped, 1 3/8 L, PK372 (4NEZ3)
- KANEBRIDGE 4-40X1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 10000 (0404FPP)
- KANEBRIDGE Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (31161W)
- MIDWEST FASTENER Thread Cutting Screw, #14 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03209)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Wax Steel Pan Head 700 PK (M48D7500CBZ)
- ZORO SELECT Thread Cutting Screw, #10-32 x 1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 9000 PK (11043SW)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 3 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK (3148FTPB)
- SENCO Cord Screw Gun 120V (7T0001N)
- Kanebridge Self-Tapping Screws