Shop All Thread Cutting & Forming Screws
Kanebridge
Thread Cutting Screw, #10-32 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive
Mfr # 1108FPT188
Zoro # G805106645
product price: $2,694.99
/ea
Free Shipping & Returns
$2,694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-32
- Fastener Length 1/2 in
- Material 18-8 Stainless Steel
- Materials for Use With Multi-Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1108FPT188
- Zoro # G805106645
- Country of Origin China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Blunt |
Material | 18-8 Stainless Steel |
Materials for Use With | Multi-Material |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Cutting Screw |
Point | Type F |
Description
10-32x1/2 phill full contour truss thread cutting screw type f fully threaded 18 8 s/steel. Thread-cutting type-f threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 rockwell hardness. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0300)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Torx Drive, 141 PK (56040)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 9/16 in Barrel Ht, 14 PK (60887)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07141.030.0030)
- KANEBRIDGE Thread Cutting Screw, 1/2"-13 x 2 in, Zinc Plated Steel Hex Head Slotted Drive (5032FSW)
- KANEBRIDGE 4-40X1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 10000 (0404FPP)
- KANEBRIDGE Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (31161W)
- ZORO SELECT Thread Forming Screw, 1/4"-10 x 1/2 in, Wax Stainless Steel Pan Head Torx Drive, 2000 PK (1408LTP188)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (552910-4000)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Plain Steel Flat Head Torx Drive, 300 PK (3140FTF188)
- ZORO SELECT Thread Cutting Screw, M2.5-0.45 x 8 mm, Passivated Stainless Steel Pan Head Torx Drive, 5000 PK (M2.58RTP188)
- Kanebridge Thread Cutting & Forming Screws