Shop All Thread Cutting & Forming Screws
Kanebridge
Thread Cutting Screw, #10-24 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 10083W
Zoro # G404995756
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-24
- Fastener Length 1/2 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 10083W
- Zoro # G404995756
- Country of Origin China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 1/2 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Cutting Screw |
Point | Type 23 |
Description
10-24x1/2 unslotted indented hex washer thread cutting screw type 23 fully threaded zinc. Thread-cutting type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: used in cast iron and zinc, aluminum die castings, and plastics. Stainless: material into which the screw is to cut threads should have a lower hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04360.050.0150)
- AIR LOCKER Collated Brad Nail, 1 in L, 18 ga, Plain, Brad Head, 5000 PK (AL25)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (PPTCIF02500500-025P)
- MIDWEST FASTENER Cotter Pin, 5/32 in Pin Dia, Steel, Zinc Plated Finish, 10 PK (60605)
- KANEBRIDGE Thread Cutting Screw, 1/2"-13 x 2 in, Zinc Plated Steel Hex Head Slotted Drive (5032FSW)
- KANEBRIDGE 4-40X1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 10000 (0404FPP)
- KANEBRIDGE Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (31161W)
- KOHLER Screw Thread Forming (25 086 473-S)
- NEWPORT FASTENERS Thread Cutting Screw, #10 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 3500 PK (153400)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Stainless Steel Flat Head Torx Drive, 1000 PK (694845)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1/2 in, Black Oxide Steel Hex Head Hex Drive, 1500 PK (3108FWB)
- Kanebridge Self-Tapping Screws