Shop All Weld Nuts
Kanebridge
Tab Weld Nut, #8-32, 18-8 Stainless Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht
Mfr # 08NWS1SS
Zoro # G308422150
product price: $1,292.99
/ea
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Base Shape Tab
- Material 18-8 Stainless Steel
- Material Grade/Class Grade 18-8
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 08NWS1SS
- Zoro # G308422150
- Country of Origin Canada
- Category Weld Nuts
Dimensions
Thread Size | #8-32 |
Base Width | 0.453 in |
Base Length | 0.64 in |
Base Height | 0.098 in |
Collar Height | 0.042 in |
Collar Diameter | 0.213 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | 18-8 Stainless Steel |
Material Grade/Class | Grade 18-8 |
Finish | Plain |
Hole Location | Offset |
Number of Weld Projections | 0 |
System of Measurement | Inch |
Description
8-32 weld nuts with .625 tab base 18-8 stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .015x6x50" (015-6-50)
- ZORO SELECT Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0002)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (MS51957-15B)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025-2-1/2-SS)
- KANEBRIDGE Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 1.515 in Lg, 0.145 in Ht (37NWS2)
- KANEBRIDGE Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht (37NWP2)
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 9/16 in Wd, 1-1/4 in Lg, 1/8 in Ht, 50 PK (1LAG9)
- MIDWEST FASTENER Round Weld Nut, 5/16"-18, Steel, 3/8" Lg, 8 PK (931373)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 1/32 in Ht, 50 PK (1LAJ9)
- MIDWEST FASTENER Tab Weld Nut, #10-24, Steel, 9/32" Lg, 15 PK (931382)
- ALLSTAR 0.25 in.-20 UHL Weld on Nut for 0.31 in. Hole, 4PK (ALL18546)
- Kanebridge Weld Nuts