Shop All Weld Nuts
Kanebridge
Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht
Mfr # 37NWP2
Zoro # G508422097
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Tab
- Material Steel
- Finish Plain
- Base Width 0.655 in
- Base Length 0.999 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 37NWP2
- Zoro # G508422097
- Country of Origin China
- Category Weld Nuts
Dimensions
Thread Size | 3/8"-16 |
Base Width | 0.655 in |
Base Length | 0.999 in |
Base Height | 0.13 in |
Collar Height | 0.102 in |
Collar Diameter | 0.448 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Plain |
Hole Location | Center |
Number of Weld Projections | Multiple |
System of Measurement | Inch |
Description
3/8-16 multi projection tab weld nut plain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 3/16X5/8 DOWEL PIN BRIGHT FINISH PLAIN (1010PDB)
- ANGLO AMERICAN TOOLS COMBINATION REPAIR SET (NES1017)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33182)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #2 X 1/4in Zinc Plated Steel 50PK (9033912)
- KANEBRIDGE Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 1.515 in Lg, 0.145 in Ht (37NWS2)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 1/8 in Ht, 50 PK (1LAG1)
- MIDWEST FASTENER Round Weld Nut, 1/2"-13, Steel, 3/8" Lg, 4 PK (931371)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 0.054 in Ht, 1000 PK (10093NWR)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 0.448 in Wd, 0.827 in Lg, 0.097 in Ht, 1000 PK (14NWS1)
- ALLSTAR 0.5 in.-13 UHL Weld on Nut for 0.75 in. Hole, 4PK (ALL18551)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 15/16 in Lg, 3/32 in Ht, 50 PK (1LAG7)
- Kanebridge Weld Nuts