Shop All T-Nuts
Kanebridge
T-Nut, 4 Prongs, 3/8"-16, Zinc Plated
Mfr # 3707NT4
Zoro # G208424971
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 3707NT4
- Zoro # G208424971
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | T-Nut |
Prongs | 4 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
3/8-16x7/16 4 prong tee nut zinc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 5, Zinc Plated, 10 mm Ht, 5 PK (U12348.100.0001)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Stainless Steel Plain, 25 PK (06156S-PWR)
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 100 PK (M16250.060.0001)
- A RAYMOND TINNERMAN U-Clip, C28015-022 (EFUC-C28015-022-255/B)
- KANEBRIDGE T-Nut, 4 Prongs, 1/4"-20, Zinc Plated (1409NT4)
- MIDWEST FASTENER T-Nut, 5/16"-18, Steel, Zinc Plated, 5/8 in Barrel Ht, 10 PK (60896)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, 18-8 Stainless Steel, 9/16 in Barrel Ht, 10 PK (68485)
- TE-CO Tap Thru T-Slot Nut, 7/16"X1/2" (41407T)
- MIDWEST FASTENER T-Nut, 4 Prongs, M6, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK (72523)
- MIDWEST FASTENER T-Nut, 4 Prongs, M5, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72522)
- Kanebridge T-Nuts