Shop All T-Nuts
Kanebridge
T-Nut, 4 Prongs, 1/4"-20, Zinc Plated
Mfr # 1409NT4
Zoro # G308425175
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1409NT4
- Zoro # G308425175
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | T-Nut |
Prongs | 4 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
1/4-20x9/16 4 prong tee nut zinc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 130 PK (08848)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx16mm, PK50 (M51260.040.0016)
- ZORO SELECT 1/4"-20 x 2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0200)
- DEWALT Hangermate Swivel Rod Hanger, Wood, 1/4 in Size, 2-13/16" L, Carbon Steel Zinc Plated, 25 PK (PFM2281100)
- KANEBRIDGE T-Nut, 4 Prongs, 3/8"-16, Zinc Plated (3707NT4)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, 18-8 Stainless Steel, 9/16 in Barrel Ht, 10 PK (68485)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 7/16 in Barrel Ht, 16 PK (60884)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1407NT4188)
- MIDWEST FASTENER T-Nut, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 16 PK (60892)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, 18-8 Stainless Steel, 3/8 in Barrel Ht, 100 PK (220530-PR-100)
- MIDWEST FASTENER T-Nut, 3 Prongs, #6-32, Steel, Zinc Plated, 21 PK (60881)
- Kanebridge T-Nuts