Shop All Sleeve Anchors
Kanebridge
Sleeve Anchor, 5/16" Dia., 2-1/2" L, Steel Zinc Plated
Mfr # 3140ASLH
Zoro # G208435441
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Anchor Diameter 5/16"
- Overall Length 2-1/2"
- Material Type Steel
- Finish Zinc Plated
- Head Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 3140ASLH
- Zoro # G208435441
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 2-1/2" |
Details
Item | Sleeve Anchor |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Description
5/16x2 1/2 hex nut sleeve anchor zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32384)
- ZORO SELECT Hex Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M51080.050.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 25 PK (M51028.060.0010)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (06157S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 100 PK (06150S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (05205S-PWR)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0400)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (05330S-PWR)
- RED HEAD Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (50357)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (U09100.025.0250)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 1-7/8" L, 18-8 Stainless Steel Plain, 325 PK (B09150.037.0187)
- Kanebridge Concrete Anchors