Shop All Sleeve Anchors
Kanebridge
Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated
Mfr # 3124ASLH
Zoro # G508435509
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Anchor Diameter 5/16"
- Overall Length 1-1/2"
- Material Type Steel
- Finish Zinc Plated
- Head Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 3124ASLH
- Zoro # G508435509
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1-1/2" |
Details
Item | Sleeve Anchor |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Description
5/16x1 1/2 hex nut sleeve anchor zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 5 PK (Z8848)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 50 PK (64031)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0075)
- ZORO SELECT #10-24 x 5/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0062)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 1-1/2" L, Stainless Steel Plain, 10 PK (1710SS0)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 15 PK (6945SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 10 PK (05050S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (6911SD-PWR)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 2" L, 18-8 Stainless Steel Plain, 100 PK (1432ASLR188)
- NEWPORT FASTENERS Rod Hanger Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (724254)
- VESTIL Sleeve Anchor, 3/4" Dia., 4" L, Steel Zinc Plated, 12 PK (AS-344-12PK)
- Kanebridge Sleeve Anchors