Shop All Sleeve Anchors
Kanebridge
Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain
Mfr # 3764ASLF188
Zoro # G208435526
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- Overall Length 4"
- Material Type Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 3764ASLF188
- Zoro # G208435526
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 4" |
Details
Item | Sleeve Anchor |
Material Type | Stainless Steel |
Finish | Plain |
Head Type | Flat |
Drive Type | Slotted |
Description
3/8x4 flat head sleeve anchor 18 8 stainless steel. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 10 in Length (U07000.062.1000)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SK43BS201)
- METABO HPT Collated Brad Nail, 1-3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (24105THPT)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 100 PK (04122)
- ZORO SELECT Sleeve Anchor, 5/16" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (U09100.031.0300)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (6913SD-PWR)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (07855)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (1710000)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 3" L, 18-8 Stainless Steel Plain, 100 PK (1448ASLF188)
- ZORO SELECT Sleeve Anchor, 5/16" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 50 PK (U09100.031.0250)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-3/8" L, Carbon Steel Zinc Plated, 100 PK (05010S-PWR)
- Kanebridge Sleeve Anchors