Shop All Sleeve Anchors
Kanebridge
Sleeve Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated
Mfr # 3740ASLR
Zoro # G808435469
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Diameter 3/8"
- Overall Length 2-1/2"
- Material Type Steel
- Finish Zinc Plated
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 3740ASLR
- Zoro # G808435469
- Country of Origin United States
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-1/2" |
Details
Item | Sleeve Anchor |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Round |
Drive Type | Slotted |
Description
3/8x2 1/2 round head sleeve anchor zinc. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M04110.080.0016)
- ZORO SELECT Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 20 PK (CPB029)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-5/8 in L, 100 PK (U04100.025.0162)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0425)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 25 PK (U09100.037.0350)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (05035S-PWR)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (04158)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (U09200.025.0400)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (06157S-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (06982-PWR)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 2-1/4" L, Stainless Steel Plain, 5 PK (1714SS0)
- Kanebridge Sleeve Anchors