Shop All Sleeve Anchors
Kanebridge
Sleeve Anchor, 1/4" Dia., 3" L, Steel Zinc Plated
Mfr # 1448ASLF
Zoro # G408435524
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- Anchor Diameter 1/4"
- Overall Length 3"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 1448ASLF
- Zoro # G408435524
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3" |
Details
Item | Sleeve Anchor |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Slotted |
Description
1/4x3 flat head sleeve anchor zinc. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51050.025.0175)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Plain, 100 PK (02876-PWR)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0100)
- MIDWEST FASTENER #8-32 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (79223)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK (05930-PWR)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated, 50 PK (1765000)
- RED HEAD Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (50356)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (6916SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (6913SD-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 3" L, Stainless Steel Plain, 100 PK (05906-PWR)
- ROBINSON TECH INTERNATIONAL NEW JERSEY Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated (320743)
- Kanebridge Concrete Anchors