Shop All Sleeve Anchors
Kanebridge
Sleeve Anchor, 1/4" Dia., 2" L, Steel Zinc Plated
Mfr # 1432ASLF
Zoro # G308435471
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- Anchor Diameter 1/4"
- Overall Length 2"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 1432ASLF
- Zoro # G308435471
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2" |
Details
Item | Sleeve Anchor |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Slotted |
Description
1/4x2 flat head sleeve anchor zinc. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Wood Screw, #8, 2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 3500 PK (DLFLSQZ08200)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0175)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0300)
- G.L. HUYETT Bridge Pin .091 x 2 CS ZC (BP-0006/D)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 25 PK (1712000)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 50 PK (SFS-3840)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 10 PK (799656)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (259938)
- COBRA ANCHORS Parasleeve Sleeve Anchor, 3/8" Dia., 3" L (448N)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (05345S-PWR)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0500)
- Kanebridge Concrete Anchors