Shop All Lag Shield Anchors
Kanebridge
Short Lag Shield, 1-1/2" L, Alloy Steel Zinc Plated
Mfr # 1024AL
Zoro # G108581392
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Material Alloy Steel
- Finish Zinc Plated
- Thread Size #10 to #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1024AL
- Zoro # G108581392
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Overall Length | 1-1/2" |
Thread Size | #10 to #14 |
Details
Item | Short Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
10-14x1 1/2 lead alloy anchor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1" L, PK25 (2UJK4)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 140 mm L, 10 PK (M51000.100.0140)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1"-12, Stainless Steel, Plain (A2431000000~)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (U08161.031.0002)
- KANEBRIDGE Double Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated (31AED)
- DEWALT Single Single Lag Shield, 5/16" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09655-PWR)
- DEWALT Calk-In Single Lag Shield, 7/8" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09240-PWR)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-1/2" L, Alloy Steel Plain, 25 PK (3314000)
- HILLMAN 370206 0.25 in. Long Lag Shields (5305016)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Stainless Steel Plain, 100 PK (06204-PWR)
- DEWALT Calk-In Single Lag Shield, 3/4" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (09230-PWR)
- Kanebridge Concrete Anchors