Shop All Drop-In Anchors
Kanebridge
Short Drop-In Anchor, 3/4" L, Lead Zinc Plated
Mfr # 0612AL
Zoro # G808657595
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4"
- Material Lead
- Finish Zinc Plated
- Thread Size #6 to #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0612AL
- Zoro # G808657595
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Overall Length | 3/4" |
Thread Size | #6 to #8 |
Details
Item | Short Drop-In Anchor |
Material | Lead |
Finish | Zinc Plated |
Description
6-8x3/4 lead alloy anchor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #10 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53790)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK (U01200.037.0700)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0018)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 120 PK (21400)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, 316 stainless steel Plain, 5 PK (1358SS6)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1/2" Dia, 2" L, Carbon Steel Plain, 50 PK (CL-12)
- ZORO SELECT Short Drop-In Anchor, 1/4" Dia, 20" L, Stainless Steel Plain, 100 PK (14ADR188)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04214)
- L.H. DOTTIE Short Drop-In Anchor, 1/4" Dia, 3/8" L, Carbon Steel Zinc Plated, 100 PK (DAM25)
- SUP-R-DROP SUP-R-DROP Flush Embedment Anchor, 3/8" Dia, 1" L, 316 stainless steel Plain, 25 PK (1314SS6)
- DEWALT Steel Dropin Flush Embedment Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (06306-PWR)
- Kanebridge Concrete Anchors