Shop All Sheet Metal Screws
Kanebridge
Sheet Metal Screw, #8-18 x 1-1/2 in, Zinc Baked Steel Hex Head Phillips Drive
Mfr # 0824ABPW
Zoro # G005658425
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8-18
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Baked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0824ABPW
- Zoro # G005658425
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Baked |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
8x1 1/2 phillips indented hex washer self tapping screw type a b fully threaded zinc. Type ab thread for use in the thinner sheet metal like used in appliances. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, #0 Thread Size, Zinc Plated Steel, 9/200 Head Ht, 3/16 in Lg, 100 PK (DS-0003-100)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3-5/8 in Shaft Dia (U36000.362.0001)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, 27100lb, PK5 (U39101.050.0400)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U01200.025.0350)
- KANEBRIDGE 1/4-20 Spot Weld Offset Hole Tab Weld Nut Plain, 1000 pcs (14NWS1)
- KANEBRIDGE Sheet Metal Screw, 5/16"-18 x 1-1/2 in, Zinc Baked Steel Hex Head Hex Drive (312407KWSMS)
- HILLMAN Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41084)
- MALCO Sheet Metal Screw, Bright Zinc Plated Flange Hex Head Slotted Drive, 7000 PK (HW8X1Z)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Button Head Torx Drive, 10 PK (77731)
- ZORO SELECT Sheet Metal Screw, #6 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (SMPPI0-600870-100P)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB67)
- Kanebridge Self-Tapping Screws