Shop All Sheet Metal Screws
Kanebridge
Sheet Metal Screw, #8-16 x 5/8 in, Zinc Baked Steel Truss Head Phillips Drive
Mfr # 0810LPT
Zoro # G705658428
product price: $1,194.99
/ea
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8-16
- Fastener Length 5/8 in
- Material Steel
- Finish Zinc Baked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0810LPT
- Zoro # G705658428
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #8-16 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Baked |
Item | Sheet Metal Screw |
Description
8x5/8 phillips full contour truss plastite alternative 48-2 fully thrd zinc bake &wax. Thread rollingplastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48 thread profile increases holding strength while reducing material displacement. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Brad Nail, 5/8 in L, 18 ga, Coated, Brad Head, Straight (BT1300B-1M)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.080.2000)
- KELLEY Bolts, 1/2" X 3" Shoulder Bolt (131-549)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32395)
- KANEBRIDGE Sheet Metal Screw, 5/16"-18 x 1-1/2 in, Zinc Baked Steel Hex Head Hex Drive (312407KWSMS)
- KANEBRIDGE 1/4-20 Spot Weld Offset Hole Tab Weld Nut Plain, 1000 pcs (14NWS1)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #2 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (460400)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0062)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02925)
- L.H. DOTTIE Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Combination Drive, 50 PK (HWSMS122)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 8 PK (71015)
- Kanebridge Sheet Metal Screws