Shop All Sheet Metal Screws
Kanebridge
Sheet Metal Screw, 5/16"-18 x 1-1/2 in, Zinc Baked Steel Hex Head Hex Drive
Mfr # 312407KWSMS
Zoro # G305658439
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Baked
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 312407KWSMS
- Zoro # G305658439
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Baked |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
5/16-18 x 1-1/2" self drilling screw - unslotted - indented hex washer - ft - zinc - pkg of 600 self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01323)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0100)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 6 PK (32881)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK (U34121.015.0056)
- KANEBRIDGE 1/4-20 Spot Weld Offset Hole Tab Weld Nut Plain, 1000 pcs (14NWS1)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Aluminum Hex Head Slotted Drive, 100 PK (03371)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0037)
- SENCO Sheet Metal Screw, #10 x 3/4 in, Yellow Zinc Plated Steel Pan Head Rex Drive, 1000 PK (10M075YTFFDX)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 20 PK (35886)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (67586)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (69492)
- Kanebridge Sheet Metal Screws