Shop All Sheet Metal Screws
Kanebridge
Sheet Metal Screw, #4-20 x 3/8 in, Passivated 18-8 Stainless Steel Flat Head Phillips Drive
Mfr # 0406LPF188
Zoro # G005658432
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 3/8 in
- Material 18-8 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0406LPF188
- Zoro # G005658432
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #4-20 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Item | Sheet Metal Screw |
Description
4x3/8 phillips flat plastite alternative 48-2 fully threaded 18-8 s/s passivated & wax. Thread rollingplastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48 thread profile increases holding strength while reducing material displacement. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (U01200.037.0275)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33163)
- ZORO SELECT Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 33/64 in L, 5/8 in Dia., Zinc Alloy, Plain, 25 PK (903816-13-PK25)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 3/4 in Shaft Dia, 50 PK (U36230.075.0001)
- KANEBRIDGE Sheet Metal Screw, 5/16"-18 x 1-1/2 in, Zinc Baked Steel Hex Head Hex Drive (312407KWSMS)
- KANEBRIDGE 1/4-20 Spot Weld Offset Hole Tab Weld Nut Plain, 1000 pcs (14NWS1)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1000500-100P)
- PRIME-LINE Sheet Metal Screw S-Tap Pan Head Phil Dr #10 X 1in Zinc Pl Steel Black Head 25PK (9155269)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS101)
- MALCO Sheetmetal Screws Brown (HW7X1/2ZRBG)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0150)
- Kanebridge Self-Tapping Screws