Shop All Sheet Metal Screws
Kanebridge
Sheet Metal Screw, 3/8"-12 x 1 in, Zinc Baked Steel Hex Head Slotted Drive
Mfr # 3716ABSW
Zoro # G605658399
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Zinc Baked
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 3716ABSW
- Zoro # G605658399
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | 3/8"-12 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Baked |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
3/8x1 slotted indented hex washer self tapping screw type a b fully threaded zinc bake. Type ab thread for use in the thinner sheet metal like used in appliances. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70652.025.0200)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C10P120DG)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, NL-19 Finish, 50 PK (FBLKW12P50)
- NELSON SHIMS Nelson Wood Shims CSH8-84-320B 8 in. Wood Shim; Pack - 84 (767817)
- KANEBRIDGE Sheet Metal Screw, 5/16"-18 x 1-1/2 in, Zinc Baked Steel Hex Head Hex Drive (312407KWSMS)
- KANEBRIDGE 1/4-20 Spot Weld Offset Hole Tab Weld Nut Plain, 1000 pcs (14NWS1)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #10 X 2in Zinc Plated Steel 25PK (9025571)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK (1WE31)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, White Steel Flat Head Phillips Drive, 45 PK (36242)
- HILLMAN Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41060)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted Steel Hex Head Slotted Drive, 100 PK (53811)
- Kanebridge Self-Tapping Screws