Shop All Sheet Metal Screws
Kanebridge
Sheet Metal Screw, 1/4"-20 x 2-1/2 in, Black Phosphate Stainless Steel Flat Head Torx Drive
Mfr # 1440FTFBT27
Zoro # G805127527
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size 1/4"-20
- Fastener Length 2-1/2 in
- Material Stainless Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1440FTFBT27
- Zoro # G805127527
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Stainless Steel |
Finish | Black Phosphate |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
1/4-20x2 1/2 six lobe flat floor board screw type f black phosphate. Thread-cutting type-f threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 rockwell hardness. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain Nylon, 61/200 in Head Ht, 3/8 in Lg, 10 PK (090832037T)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0250)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04110.075.0800)
- ZORO SELECT Weld Stud, Adhesive Backed, Nylon, Plain Finish, 25 PK (011032ABTS100)
- KANEBRIDGE 1/4-20 Spot Weld Offset Hole Tab Weld Nut Plain, 1000 pcs (14NWS1)
- KANEBRIDGE Sheet Metal Screw, 5/16"-18 x 1-1/2 in, Zinc Baked Steel Hex Head Hex Drive (312407KWSMS)
- HILLMAN 1-11/16 SOLID BRASS DECORATIVE HINGE (851198)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0200)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (67708)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Chrometint Steel Oval Head Phillips Drive, 25 PK (72182)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #10 x 3/4 in, Steel Pan Head Phillips Drive (A0100120048P)
- Kanebridge Self-Tapping Screws