Shop All Sheet Metal Screws
Kanebridge
Sheet Metal Screw, #10-24 x 1 in, 410 Stainless Steel Wafer Head Phillips Drive
Mfr # 1016KWAFM410
Zoro # G305658422
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10-24
- Material 410 Stainless Steel
- Thread Style Fully Threaded
- Standards ASME B18.6.3, SAE J933
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1016KWAFM410
- Zoro # G305658422
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Material | 410 Stainless Steel |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
10-24x1 phil wafer head #3 point self drill scr mach scr thd full th 410 stainless steel. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Wafer heads provide necessary bearing surface and flush fit in wood and softer materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 20 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK (PKM407-20FHS-01)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 25 PK (ZSCRW-74)
- ZORO SELECT 3/8x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-061)
- X1 TOOLS Split Lock Washer, For Screw Size 1/4 in 20 PK (X1E-CON-WAS-LOC-1250x20)
- KANEBRIDGE Sheet Metal Screw, 5/16"-18 x 1-1/2 in, Zinc Baked Steel Hex Head Hex Drive (312407KWSMS)
- KANEBRIDGE 1/4-20 Spot Weld Offset Hole Tab Weld Nut Plain, 1000 pcs (14NWS1)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.024.0100)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted Steel Hex Head Slotted Drive, 35 PK (37982)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09115)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive (02941)
- HILLMAN Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Pan Head Phillips Drive (256982)
- Kanebridge Sheet Metal Screws