Shop All Self-Drilling Screws
Kanebridge
Self-Drilling Screw, #8 x 3/4 in, Steel Flat Head Phillips Drive
Mfr # 0812KPU188
Zoro # G408420476
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0812KPU188
- Zoro # G408420476
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Item | Self-Drilling Screw |
Description
8x3/4 phillips flat undercut full thread self drilling screw 18 8 stainless steel. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Flat undercut heads are used when a flat head is desired on shorter length screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.257 in Inside Dia (65806)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0450)
- ZORO SELECT Deck Screw, #10 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB39)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 7 in, Steel, Black Oxide, 2 PK (40512)
- KANEBRIDGE Self-Drilling Screw, #12 x 5 in, Zinc Bake Hex Head Hex Drive (1280KW)
- KANEBRIDGE Self-Drilling Screw, #12 x 4 in, Zinc Bake Flat Head Phillips Drive (1264KPF)
- KANEBRIDGE Self-Drilling Screw, #12-24 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive (1212KPUMS)
- KANEBRIDGE Self-Drilling Screw, #10 x 1-1/4 in, Zinc Bake Flat Head Phillips Drive (1020KPU)
- KANEBRIDGE Self-Drilling Screw, #10 x 3/4 in, Zinc Bake Flat Head Phillips Drive (1012KPU)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Oxide Pan Head Phillips Drive (0808ABPPB)
- TEKS Self-Drilling Screw, #12 x 1-1/4 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1029000)
- Kanebridge Self-Tapping Screws