Shop All Self-Drilling Screws
Kanebridge
Self-Drilling Screw, #8 x 3/4 in, 410 Stainless Steel Pan Head Phillips Drive
Mfr # 0812KPM410
Zoro # G208420430
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material 410 Stainless Steel
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0812KPM410
- Zoro # G208420430
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 410 Stainless Steel |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
8x3/4 phillips modified truss head full thread self drill screw 410 stainless steel. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 10 PK (M51060.160.0050)
- E-Z LOK Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Stainless Steel (453-5)
- ZORO SELECT Self-Drilling Screw, #10-24 x 1-1/2 in, Plain 18-8 Stainless Steel Wafer Head Phillips Drive (1024KWAFM188)
- RED HEAD Multi-Set II Flush Embedment Anchor, 3/4" Dia, 2" L, 18-8 Stainless Steel Plain, 50 PK (SRM-12)
- KANEBRIDGE Self-Drilling Screw, #12 x 4 in, Zinc Bake Flat Head Phillips Drive (1264KPF)
- KANEBRIDGE Self-Drilling Screw, #12-24 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive (1212KPUMS)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Steel Pan Head Phillips Drive (0808APP188)
- KANEBRIDGE Self-Drilling Screw, #12 x 5 in, Zinc Bake Hex Head Hex Drive (1280KW)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Phosphate Pan Head Phillips Drive (0808KPMB)
- KANEBRIDGE Self-Drilling Screw, #8 x 1 in, Black Oxide Pan Head Phillips Drive (0816APPB)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 1000 PK (129187)
- Kanebridge Self-Drilling Screws