Shop All Self-Drilling Screws
Kanebridge
Self-Drilling Screw, #8 x 2-1/2 in, Zinc Bake Pan Head Phillips Drive
Mfr # 0840ABPP
Zoro # G208420447
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Finish Zinc Bake
- Materials for Use With Sheet Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0840ABPP
- Zoro # G208420447
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Finish | Zinc Bake |
Materials for Use With | Sheet Metal |
Item | Self-Drilling Screw |
Description
8x2 1/2 phillips pan self tapping screw type a b fully threaded zinc bake. Type ab thread for use in the thinner sheet metal like used in appliances. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk8 (22445)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Brass Plain Finish, 25 PK (FW5B01000-025P1)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK1)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive (1420KPP188)
- KANEBRIDGE Self-Drilling Screw, #12-24 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive (1212KPUMS)
- KANEBRIDGE Self-Drilling Screw, #10 x 3/4 in, Zinc Bake Flat Head Phillips Drive (1012KPU)
- KANEBRIDGE Self-Drilling Screw, #8 x 1 in, Black Oxide Pan Head Phillips Drive (0816APPB)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Phosphate Pan Head Phillips Drive (0808KPMB)
- KANEBRIDGE Self-Drilling Screw, #10 x 2 in, Zinc Bake Pan Head Phillips Drive (1032KPM)
- KANEBRIDGE Self-Drilling Screw, #10 x 1-1/4 in, Zinc Bake Flat Head Phillips Drive (1020KPU)
- BUILDRIGHT Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 82 PK (09788)
- Kanebridge Self-Tapping Screws