Shop All Self-Drilling Screws
Kanebridge
Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Bake Wafer Head Phillips Drive
Mfr # 0820KWAF
Zoro # G408420469
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- Screw Size #8-18
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Finish Zinc Bake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0820KWAF
- Zoro # G408420469
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Finish | Zinc Bake |
Item | Self-Drilling Screw |
Description
8-18x1 1/4 phillips wafer head t full thread self drilling screw zinc bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Wafer heads provide necessary bearing surface and flush fit in wood and softer materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS101)
- STARBORN No.10 x 2.5 in. Star Flat Head Stainless Steel Deck Screws, 250PK (5001447)
- ZORO SELECT Hex Nut, 3/4"-10, Carbon Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 320 PK (B08111.075.0001)
- SPIROL Pipe Spacer, 5/16 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/8 in Overall Lg (CL200-312-0375Z3)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Oxide Pan Head Phillips Drive (0808ABPPB)
- KANEBRIDGE Self-Drilling Screw, #12-24 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive (1212KPUMS)
- KANEBRIDGE Self-Drilling Screw, #10 x 2 in, Zinc Bake Pan Head Phillips Drive (1032KPM)
- KANEBRIDGE Self-Drilling Screw, #10 x 1-1/4 in, Zinc Bake Flat Head Phillips Drive (1020KPU)
- KANEBRIDGE Self-Drilling Screw, #10 x 3/4 in, Zinc Bake Flat Head Phillips Drive (1012KPU)
- KANEBRIDGE Self-Drilling Screw, #8 x 1 in, Black Oxide Pan Head Phillips Drive (0816APPB)
- TINKERTOOLS Self-Drilling Screw, #10 x 0.62 in, Pan Head Phillips Drive (TI1678893)
- Kanebridge Self-Tapping Screws