Shop All Self-Drilling Screws
Kanebridge
Self-Drilling Screw, #8-15 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # 0808ACP
Zoro # G805122904
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Wood, Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0808ACP
- Zoro # G805122904
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-15 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Combination Phillips/Slotted |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Wood, Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
8x1/2 combination pan head self tapping screw type a fully threaded zinc bake. Type a thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 4 3/32 mm Ht, 100 PK (KEP8004000-100P)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 5/8 in Inside Dia (31948)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07000.050.0080)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 8000 PK (DPBI0-601251-8000P)
- KANEBRIDGE Self-Drilling Screw, #12 x 5 in, Zinc Bake Hex Head Hex Drive (1280KW)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Oxide Pan Head Phillips Drive (0808ABPPB)
- KANEBRIDGE Self-Drilling Screw, #12 x 4 in, Zinc Bake Flat Head Phillips Drive (1264KPF)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Steel Pan Head Phillips Drive (0808APP188)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Phosphate Pan Head Phillips Drive (0808KPMB)
- KANEBRIDGE Self-Drilling Screw, #12-24 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive (1212KPUMS)
- TEKS Self-Drilling Screw, #10 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1131000)
- Kanebridge Self-Drilling Screws